Beli pillow blocks bearings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  3. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  4. FAG Deep Groove Ball Bearing 16000 Series A (Laher)
    Mulai

    Rp66.900

    FAG Deep Groove Ball Bearing 16000 Series A (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  5. SKF Pillow Block Housing without Bearings (Bearing Duduk)
    Mulai

    Rp10.999.900

    SKF Pillow Block Housing without Bearings (Bearing Duduk)
    Deskripsi:
    SAF split plummer (pillow) block housings have a two-piece, cast metal construction with inch dimensions. These housings have been developed to be the best choice for design, quality, robustness, and cost efficiency. SAF housings, when used with SKF bearings, seals and related components, provide a tailored solution to achieve maximum service life and reduce maintenance requirements for rotating equipment.
    atribut:
    • Bearing Housing Seal Type: Labyrinth seal
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease/Oil
    • Housing Type: Pillow block
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
  6. Indexa Die Spring - Heavy Load
    Mulai

    Rp24.900

    Indexa Die Spring - Heavy Load
    Deskripsi:
    Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Heavy Load
    • Colour: Red
    • Material: Steel
  7. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  8. FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp269.900

  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  10. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  11. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  12. Indexa Die Spring - Extra Heavy Load
    Mulai

    Rp26.900

    Indexa Die Spring - Extra Heavy Load
    Deskripsi:
    Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Extra Heavy load
    • Colour: Yellow
    • Material: Steel
  13. BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp179.900

    BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRC
    atribut:
    • Body Material: Ductile Iron/Cast Iron
    • Connection: 10K/ANSI 150/PN10/PN16
    • Disc: 304 (SCS13)
    • Seat: EPDM (-20 - 120°C)
    • Type: Lever
  14. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  15. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    50%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
Daftar Harga pillow blocks bearings Terbaru October 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
FAG Pillow Block (Bearing Duduk)Rp179.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
FAG Deep Groove Ball Bearing 16000 Series A (Laher)Rp66.900
SKF Pillow Block Housing without Bearings (Bearing Duduk)Rp10.999.900
Indexa Die Spring - Heavy LoadRp24.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)